Shop All Paint Strainers
Trimaco
Cone Paint Strainer, 5 in. L, PK250
Mfr # 11107/250
Zoro # G2268528
original price:
$39.48
10% off
new price: $35.29
/pk 250, $0.14/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 in
- Color White
- Width 9 in
- For Use With 1 qt Paint Buckets, Paints, Stains
- Inside Diameter 18 in
Product Information
- Brand Trimaco
- MFR # 11107/250
- Zoro # G2268528
- UPC # 047034111074
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 5 in |
Width | 9 in |
Inside Diameter | 18 in |
Outside Diameter | 18 in |
Height | 1/16 in |
Outside Dia. | 18 in |
Inside Dia. | 18 in |
Mesh Size | 190 micron |
Compatible Bucket Size | 1 qt |
Details
Item | Sleeve Cone Paint Strainer |
Color | White |
For Use With | 1 qt Paint Buckets, Paints, Stains |
Material | Nylon Mesh |
Construction | Nylon Mesh |
Microns | 190 micron |
Product Type | Cone Paint Strainer |
Shape | Cone |
Description
Cone Paint Strainer, Product Type Cone Paint Strainer, Length 5 in, Width 9 in, Height 1/16 in, Material Nylon Mesh, Color White, Mesh Size 190 micron, For Use With 1 qt Paint Buckets, Paints, Stains, Compatible Bucket Size 1 qt, Inside Diameter 18 in, Outside Diameter 18 in, Shape Cone, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-6-1/2)
- THE BRUSH MAN 9” Roller Cover, 3/8” Nap, 36PK (RC9-3/8-HD)
- MOTORCRAFT Touch-Up Paint Pmpc195006763A, Pmpc195006763A (PMPC195006763A)
- RUST-OLEUM Nickel, Matte, 11 oz (7277-830)
- TRIMACO Paint Strainer Bag, 12 in. L, PK25 (11311/25)
- TRIMACO Paint Strainer Bag, 12in.L, 1/16 in.H, PK25 (31101)
- TRIMACO Cone Paint Strainer, 5 in. L, PK1000 (11109)
- TRIMACO Cone Paint Strainer, 1/16 in. H, PK1000 (11107)
- TRIMACO Paint Strainer Bag, 17-1/2 in. W, PK25 (31105)
- TRIMACO SuperTuff Cone Strainer, Medium Mesh, PK 4 (11101)
- TRIMACO Paint Strainer Bag, 16in.W, 1/16 in.H, PK25 (11513/25)
- Trimaco Paint Strainers