Shop All Common Nails
Trimaco
58x4 Nail CornerGuard
Mfr # 1434
Zoro # G108211930
product price: $3.29
/ea
Sold in multiples of 18 for $59.22
$59.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5/8 in
- Approx. Pkg. Qty. 1
Product Information
- Brand Trimaco
- MFR # 1434
- Zoro # G108211930
- UPC # 47034014344
- Country of Origin China
- Category Common Nails
Dimensions
Length | 5/8 in |
Details
Item | Common Nail |
Approx. Pkg. Qty. | 1 |
Description
58x 4', Corner Guard, Clear With SelfTapping Nails, Not PreDrilled, Designed To Have Screws Nails Driven Through Without Damaging, 90 Degree Angle, Very Durable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.075.0450)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Bright Aluminum (OEMK-FM100AL)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- MARSON Marson MAR47455 .25-20 Poly-Nut Low Profile Flange - Steel Grip Range - 0.030 - 0.080 Box of 40 (MAR47455)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 91 PK (4NER3)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish, 4 ga (40HGC)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (195655)
- SENCO Common Nail, 2.36 in L, Hot Dipped Galvanized Finish (3833738)
- Trimaco Common Nails