Shop All Cutting, Tapping, and Grinding Fluids
Trim
Tapping Fluid, 1 gal., PK4
Mfr # TAPLT/1
Zoro # G5534903
product price: $55.29
/ea
Sold in multiples of 4 for $221.16
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$221.16
Free 30-Day Returns
Key Features
- Container Style Jug
- Color Amber
- Specific Gravity 1.1
- Features Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable
- Viscosity 77.85
Product Information
- Brand Trim
- MFR # TAPLT/1
- Zoro # G5534903
- UPC # 641238009139
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Details
Item | Tapping Fluid |
Container Style | Jug |
Color | Amber |
Specific Gravity | 1.1 |
Features | Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable |
Viscosity | 77.85 |
For Use With | High Lubricity Taps |
Application | Broaching, Gear Cutting, Gear Shaving, Gun Drilling, Milling, Reaming, Sawing, Tapping, Thread Milling |
Flash Point | 212 Degrees F |
Base Oil | Straight Oil |
Cutting Fluid Sub-Category | Cutting Oils |
Physical Form | Liquid |
Fluid Properties | Chlorinated |
Fragrance | Mild Odor |
Description
Tapping Fluid, Container Size 1 gal, Amber, Application Broaching, Gear Cutting, Gear Shaving, Gun Drilling, Milling, Reaming, Sawing, Tapping, Thread Milling
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Air Dryer (HPR5-10)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- MOLON DC Gearmotor, 17 rpm, 12V, Vented (CHM-1217-1M)
- TRIM Tapping Fluid, 5 gal. (TAPLT/5)
- TRIM Tapping Fluid, 16 oz., PK9 (TAPLT/PT)
- TRIM Cutting Oil, 1 gal, Can (MIST/1G)
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style (TC251/5)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE310NS/1)
- RUSTLICK Cutting Oil, 55 gal, Drum (75551)
- Trim Cutting, Tapping, and Grinding Fluids