Shop All Cutting, Tapping, and Grinding Fluids
Trim
Semi-Synthetic Coolant, Amber, Pail, 5 gal.
Mfr # MS690XT/5
Zoro # G1836847
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mild Amine
- Series 690XT
- Base Oil Semi-Synthetic
- Application Band Sawing, Boring, Drilling, Metalworking, Milling, Turning
- Fluid Properties Chlorine Free, Nitrite Free, Phenol Free, Triazine Free
Product Information
- Brand Trim
- MFR # MS690XT/5
- Zoro # G1836847
- UPC # 641238072997
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Fragrance | Mild Amine |
Series | 690XT |
Base Oil | Semi-Synthetic |
Item | Coolant |
Application | Band Sawing, Boring, Drilling, Metalworking, Milling, Turning |
Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free, Triazine Free |
Fluid Type | Cutting and Grinding Fluid |
pH Value | 8.8 to 9.6 |
Physical Form | Liquid |
Features | Boron And Halogen Free, Extends Useful Life Without The Need Of Tank-Side Biocides Or Fungicides, No Sulfurized Ep Additives |
Container Style | Pail |
Container Type | Pail |
Color | Amber |
Specific Gravity | 0.93 to 1.02 |
Flash Point | Greater than 220 Degrees F |
Cutting Fluid Sub-Category | Coolants |
Description
Coolant, Container Size 5 gal, Pail, Amber, Application Band Sawing, Boring, Drilling, Metalworking, Milling, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04FP-04FP-04FP TEE (5605-04-04-04)
- LINCOLN Grease Fttng Relief Side Vnt, 1-5psi, 1/8" (L5677)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-09 (450-5MGT-09)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (288-325)
- TRIM Semi-Synthetic Coolant, Amber, Drum, 54gal. (MS690XT/54)
- TRIM Semi-Synthetic Coolant, Amber, Jug, 1 gal. (MS690XT/1)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- TRIM Cutting Oil, 5 gal. (OM287/5)
- TRIM Coolant, 54 gal, Drum (SOL/54)
- TRIM Cutting Oil, 1 gal., PK4 (OM287/1)
- TAP MAGIC Cutting Oil, Protap, 5 gal, Bucket (30640P)
- Trim Cutting, Tapping, and Grinding Fluids