Shop All Cutting, Tapping, and Grinding Fluids
Trim
Semi-Synthetic Coolant, Amber, Jug, 1 gal.
Mfr # MS690XT/1
Zoro # G1836838
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Properties Chlorine Free, Nitrite Free, Phenol Free, Triazine Free
- Features Boron And Halogen Free, Extends Useful Life Without The Need Of Tank-Side Biocides Or Fungicides, No Sulfurized Ep Additives
- Size 1 gal.
- Fluid Type Cutting and Grinding Fluid
- Fragrance Mild Amine
Product Information
- Brand Trim
- MFR # MS690XT/1
- Zoro # G1836838
- UPC # 641238072973
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free, Triazine Free |
Features | Boron And Halogen Free, Extends Useful Life Without The Need Of Tank-Side Biocides Or Fungicides, No Sulfurized Ep Additives |
Fluid Type | Cutting and Grinding Fluid |
Fragrance | Mild Amine |
Color | Amber |
Physical Form | Liquid |
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Base Oil | Semi-Synthetic |
Container Type | Jug |
Series | 690XT |
Container Style | Jug |
Application | Band Sawing, Boring, Drilling, Metalworking, Milling, Turning |
pH Value | 8.8 to 9.6 |
Flash Point | Greater than 220 Degrees F |
Specific Gravity | 0.93 to 1.02 |
Description
Coolant, Container Size 1 gal, Jug, Amber, Application Band Sawing, Boring, Drilling, Metalworking, Milling, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H075 (390H075G)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- SKF Standard Accessories, #AN21 (AN21)
- CONTINENTAL CONTITECH B210 Wrapped V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (B210)
- TRIM Semi-Synthetic Coolant, Amber, Pail, 5 gal. (MS690XT/5)
- TRIM Semi-Synthetic Coolant, Amber, Drum, 54gal. (MS690XT/54)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPLT/1)
- TRIM Coolant, 1 gal, Can (C270/1G)
- CRC Cutting Oil, 1 gal, Bottle (14051)
- Trim Cutting, Tapping, and Grinding Fluids