Shop All Plastic Edge Guards
Trim-Lok
White Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W
Mfr # DRW-125
Zoro # G4164539
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 0.5 in
- Style Peel 'n Stick
- Color White
- Material Polyvinyl Chloride
- Overall Width 7/8 in
Product Information
- Brand Trim-Lok
- MFR # DRW-125
- Zoro # G4164539
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Leg Length | 0.5 in |
Length | 125 ft |
Overall Width | 7/8 in |
Overall Height | 1/2 in |
Overall Length | 125 ft |
Outside Edge Trim Width | 1/2 in |
Details
Style | Peel 'n Stick |
Color | White |
Material | Polyvinyl Chloride |
Item | Edge Trim |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Peel 'n Stick |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Trim, Color White, Material Polyvinyl Chloride, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 125 ft, Overall Width 7/8 in, Profile Shape Peel 'n Stick
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 12" W x 1-1/2" Thick (BULK-PS-UHMWB-139)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ZORO SELECT Roll, EPDM, 3/32 in. Thick, 25 ft., 60A (BULK-RS-E60-938)
- E. JAMES Rubber Cord, Buna, 3.0mm Dia, 25 Ft (CSBUNA-3.0-25)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 25 ft. L, 0.900" W (DRW-25)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H (DDA1501-100)
- TRIM-LOK Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H (DDA1549-328)
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- TRIM-LOK Black Vinyl Seal 328 ft L, 7/16 in W, 7/8 in H (DDA2513-328)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.433" W, 0.847" H (DDA2513-25)
- Trim-Lok Plastic Edge Guards