Shop All Plastic Edge Guards
Trim-Lok
Vinyl Seal 25 ft. L
Mfr # DD1604BT-25
Zoro # G5120105
original price:
$95.40
18% off
new price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal
- Max. Temp. (F) 150 Degrees F
- Material Vinyl
- Min. Temp. (F) -20 Degrees F
- Style Pedestal
Product Information
- Brand Trim-Lok
- MFR # DD1604BT-25
- Zoro # G5120105
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Length | 25 ft |
Overall Width | 7/16 in |
Overall Height | 1/2 in |
Bulb Dia. | 0.433 in |
Overall Length | 25 ft |
Inside Height | 7/16 in |
Details
Application | Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal |
Item | Seal |
Max. Temp. (F) | 150 Degrees F |
Material | Vinyl |
Min. Temp. (F) | -20 Degrees F |
Style | Pedestal |
Color | Black |
Standards | FMVSS 302, UL 50E, UL 94HB |
Profile Shape | Pedestal |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Seal, Application Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal, Color Black, Inside Height 7/16 in, Material Vinyl, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 7/16 in, Profile Shape Pedestal, Standards FMVSS 302, UL 50E, UL 94HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/8" Dia. (22JM55)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 1-1/4" Dia. (BULK-PR-ABS-54)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A (BULK-RS-NFR70-9)
- ZORO SELECT Rod, SS, 440C, 1 1/2 In Dia x 6 Ft L (2EXP7)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRW-125)
- TRIM-LOK Black Vinyl Seal 100 ft L, 1 3/8 in H (DD1201-100)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.527" W (PLGB-25)
- TRIM-LOK Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H (DDA1549-328)
- TRIM-LOK Black Vinyl Edge Guard 50 ft. L, 5/16" H (EGB-50)
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- Trim-Lok Plastic Edge Guards