Shop All Rubber Edging
Trim-Lok
Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb
Mfr # 3062B3X1/64C-25
Zoro # G4164240
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 3/4 in
- Overall Width 3/4"
- Length 25 ft
- Style Trim with a Side Bulb
Product Information
- Brand Trim-Lok
- MFR # 3062B3X1/64C-25
- Zoro # G4164240
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3/4 in |
Overall Width | 3/4" |
Length | 25 ft |
Leg Length | 0.375 in |
Bulb Dia. | 0.375 in |
Inside Height | 3/8 in |
Overall Length | 25 ft |
Outside Edge Trim Width | 3/8 in |
Details
Material | EPDM |
Item | Trim Seal |
Style | Trim with a Side Bulb |
Color | Black |
Fits Edge | 0.0156 in |
Min. Temp. (F) | -20 Degrees F |
Application | Weatherproofing Seal |
Max. Temp. (F) | 158 Degrees F |
Standards | FMVSS 302 |
Profile Shape | Top Bulb w/Vinyl Grip |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.0156 in |
Description
Trim Seal, Color Black, For Material Thickness 0.0156 in, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/4 in, Overall Length 25 ft, Profile Shape Top Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125 In, 10 In (44250)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 72 (SPETGCL.030-48X72)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-100)
- ZORO SELECT Buna-N Sheet, 60A, 24"x24"x3/16", Blue (BULK-RS-H60MD-39)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.635 in Overall Width (1350B2X1/2-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.985 in Overall Width, Style: Trim with a Top Bulb (7062B3X1/16A-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.65 in Overall Width (1650SB3-339-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-250)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.45 in Overall Width (1620SB3-341-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-100)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-241)
- Trim-Lok Rubber Edging