Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Tubing, 0.24"W x 25 ft.
Mfr # X310-25
Zoro # G5087406
original price:
$32.81
18% off
new price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubing
- Overall Height 1/4 in
- Overall Width 1/4 in
- Material EPDM
- Backing Type Plain
Product Information
- Brand Trim-Lok
- MFR # X310-25
- Zoro # G5087406
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Core Dia. | 0.174 in |
Core Diameter | 11/64 in |
Overall Length | 25 ft |
Details
Style | Tubing |
Material | EPDM |
Backing Type | Plain |
Application | Weatherproofing Seal |
Color | Black |
Item | Foam Rubber Seal |
Standards | FMVSS 302 |
For Use With | Windows/Doors |
Includes | Plain |
Seal Shape | Tubing |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Description
Foam Rubber Seal, Overall Length 25 ft, Overall Width 1/4 in, Overall Height 1/4 in, Color Black, Seal Shape Tubing, For Use With Windows/Doors, Includes Plain, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Foam Rubber Seal, Core Diameter 11/64 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0030x1/2 ID, Pk10 (25124)
- M-D M-D Aluminum Sheet, EM-2 Expanded, 57364, 48"L x 24"W, Albras (57364)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#16 (41S05016-48X48)
- ONLINEMETALS 0.125" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (4807)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 100 ft. (X310-100)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2014-10)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 250 ft. (X2199HT-250)
- TRIM-LOK Rubber Seal, Tubing, 0.38"W x 25 ft. (X313-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X2199HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X105HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- Trim-Lok Rubber Edge Trim Seals