Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Rectangle, 0.75"W x 25 ft.
Mfr # X275BT-25
Zoro # G5087381
original price:
$152.07
40% off
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Solid Rectangle
- Material EPDM
- Backing Type Foam Acrylic
- Application Weatherproofing Seal
- Color Black
Product Information
- Brand Trim-Lok
- MFR # X275BT-25
- Zoro # G5087381
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Overall Length | 25 ft |
Details
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 3/4 in, Overall Height 1/2 in, Color Black, Seal Shape Rectangular, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Round Cord, 9 mm D, 25' L, 75A, Brown (ZUSA-RC-1243)
- ZORO SELECT Buna-N Sheet, 90A, 12"x12"x3/16", Black (BULK-RS-H90-25)
- ZORO SELECT Buna-N Ball, 1/4 in, Black, Standard, PK10 (BULK-RB-H70-2)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274BT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272BT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101BT-100)
- TRIM-LOK Rubber Edging, 43/64" H, 100 ft L, 1" W (X1016-100)
- FROST KING Weatherseal, Ribbed, 10 ft., White, EPDM (V27WA)
- Trim-Lok Rubber Edge Trim Seals