Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Rectangle, 0.75"W x 100 ft.
Mfr # X275HT-100
Zoro # G4338187
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Solid Rectangle
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
- Color Black
Product Information
- Brand Trim-Lok
- MFR # X275HT-100
- Zoro # G4338187
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Overall Length | 100 ft |
Details
Style | Solid Rectangle |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
Seal Shape | Rectangular |
Includes | Pressure Sensitive Adhesive Backing |
Stays Flexible to | -20 Degrees to 150 Degrees F |
For Use With | Windows/Doors |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 3/4 in, Overall Height 1/2 in, Color Black, Seal Shape Rectangular, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 72 L. (10234)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.250 X 48.000 X 96.000 [Each] (SARB.250X48.000X96.000BK)
- ZORO SELECT Silicone Sheet, 40A, 24"x24"x3/16", White (BULK-RS-S40WFDA-18)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-AC-65)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458BT-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 500 ft. (X113BT-500)
- TRIM-LOK Trim, TPV, 25 ft L, 1/4" Inside Height (100B3TPRFRX1/4-25)
- Trim-Lok Rubber Edge Trim Seals