Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Rectangle, 0.5"W x 100 ft.
Mfr # X272BT-100
Zoro # G5087311
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Solid Rectangle
- Material EPDM
- Backing Type Foam Acrylic
- Application Weatherproofing Seal
- Color Black
Product Information
- Brand Trim-Lok
- MFR # X272BT-100
- Zoro # G5087311
- UPC # 094715408336
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Overall Length | 100 ft |
Details
Style | Solid Rectangle |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
Seal Shape | Rectangular |
Stays Flexible to | -20 Degrees to 150 Degrees F |
For Use With | Windows/Doors |
Includes | Foam Acrylic Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, Seal Shape Rectangular, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick (PS-CACT-33)
- RUBBER-CAL Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/16" Thick x 36" Width x 12" Length (20-158)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.050", Pk10 (MSB050-10)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275BT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274BT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274BT-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 250 ft. (X2199HT-250)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110HT-25)
- ZORO SELECT Weatherstrip, D, Black, Length 200 Ft.. (29520206)
- Trim-Lok Rubber Edge Trim Seals