Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, P-Shaped, 0.50"H, 250 ft.
Mfr # X2199HT-250
Zoro # G4163391
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style P-Shaped
- Overall Height 1/2 in
- Overall Width 1 1/4 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
Product Information
- Brand Trim-Lok
- MFR # X2199HT-250
- Zoro # G4163391
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 250 ft |
Overall Height | 1/2 in |
Overall Width | 1 1/4 in |
Core Dia. | 0.25 in |
Overall Length | 250 ft |
Core Diameter | 1/4 in |
Details
Style | P-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Item | Adhesive Foam Rubber Seal |
Color | Black |
For Use With | Windows/Doors |
Seal Shape | P-Shaped |
Includes | Pressure Sensitive Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 250 ft, Overall Width 1 1/4 in, Overall Height 1/2 in, Seal Shape P-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal, Core Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 36 Ft L, Black (BULK-RS-SBR75-187)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 500 ft. (X101HT-500)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-127)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_24)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X2199HT-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135BT-25)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 100 ft. (X310-100)
- TRIM-LOK Rubber Edging, 1/4" H, 25 ft L, 5/16" W (X2014-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 200 ft. (X1458HT-200)
- Trim-Lok Rubber Edge Trim Seals