Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, P-Shaped, 0.50"H, 100 ft.
Mfr # X2199HT-100
Zoro # G4163400
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style P-Shaped
- Overall Height 1/2 in
- Overall Width 1 1/4 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
Product Information
- Brand Trim-Lok
- MFR # X2199HT-100
- Zoro # G4163400
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/2 in |
Overall Width | 1 1/4 in |
Core Dia. | 0.25 in |
Overall Length | 100 ft |
Core Diameter | 1/4 in |
Details
Style | P-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Includes | Pressure Sensitive Adhesive Backing |
Seal Shape | P-Shaped |
For Use With | Windows/Doors |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 1 1/4 in, Overall Height 1/2 in, Seal Shape P-Shaped, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal, Core Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 3 x 3" x 0.050", Pk10 (36D740)
- ZORO SELECT Gray Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PCT-125)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2052_48_0)
- STI 36 X 41 Composite Sheet (CS3641)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X2199HT-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 250 ft. (X2199HT-250)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 25 ft. (X310-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 25 ft. (X113BT-25)
- TRIM-LOK Rubber Edging, 3/8" H, 50 ft L, 9/16" W (X2011-50)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X135HT-250)
- Trim-Lok Rubber Edge Trim Seals