Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 1"W x 100ft.
Mfr # X1678HT-100
Zoro # G4163376
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Height 1 in
- Overall Width 1 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
Product Information
- Brand Trim-Lok
- MFR # X1678HT-100
- Zoro # G4163376
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1 in |
Overall Width | 1 in |
Core Dia. | 0.5 in |
Overall Length | 100 ft |
Core Diameter | 1/2 in |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Color | Black |
Item | Adhesive Foam Rubber Seal |
For Use With | Windows/Doors |
Seal Shape | D-Shaped Thick |
Includes | Pressure Sensitive Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 1 in, Overall Height 1 in, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal, Core Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Foam Tool Org, 1/4" YL, 16.625"x22.25" (30-1520-1622-618)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 5 ft. L, 2" Dia. (66325104)
- ZORO SELECT Black Acetal Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-ACB-355)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 1 ft L. (18020_12_0)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X1678HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X1678HT-125)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109HT-25)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101BT-25)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X5272HT-125)
- Trim-Lok Rubber Edge Trim Seals