Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.625"W x 25 ft.
Mfr # X5381HT-25
Zoro # G4163321
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Height 5/8 in
- Overall Width 5/8 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
Product Information
- Brand Trim-Lok
- MFR # X5381HT-25
- Zoro # G4163321
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Core Dia. | 0.25 in |
Overall Length | 25 ft |
Core Diameter | 1/4 in |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Color | Black |
Item | Adhesive Foam Rubber Seal |
For Use With | Windows/Doors |
Seal Shape | D-Shaped Thick |
Includes | Pressure Sensitive Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 5/8 in, Overall Height 5/8 in, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal, Core Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0150 In, PK2 (16525)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 10 Ft (ZUSA-RC-496)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, Pk10 (25255)
- TRIM-LOK Rubber Seal, D-Shaped, 0.625"W x 100 ft. (X5381HT-100)
- TRIM-LOK Rubber Seal, Triangle, 0.625"H x 25 ft. (X2123HT-25)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 100 ft. (X310-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 500 ft. (X109HT-500)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- Trim-Lok Rubber Edge Trim Seals