Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, D-Shaped, 0.5"W x 100 ft.
Mfr # X202BT-100
Zoro # G4075172
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Height 1/2 in
- Overall Width 1/2 in
- Material EPDM
- Backing Type Foam Acrylic
Product Information
- Brand Trim-Lok
- MFR # X202BT-100
- Zoro # G4075172
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Core Dia. | 0.25 in |
Core Diameter | 1/4 in |
Overall Length | 100 ft |
Details
Style | D-Shaped |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
Includes | Foam Acrylic Adhesive Backing |
Seal Shape | D-Shaped Thick |
For Use With | Windows/Doors |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Black, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter 1/4 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/32" Thickness, 2" W (BULK-RS-H40-154)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000042)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.625"W x 25 ft. (X5381HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109HT-100)
- TRIM-LOK Rubber Edging, 15/32" H, 25 ft L, 3/4" W (X1013-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X125HT-250)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275BT-25)
- Trim-Lok Rubber Edge Trim Seals