Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 86/125" H, 25 ft L, Black
Mfr # X1899HT-25
Zoro # G109982518
original price:
$31.29
9% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 25 ft
- Color Black
- Standards FMVSS 302, UL50
- Minimum Operating Temperature -20 Degrees F
Product Information
- Brand Trim-Lok
- MFR # X1899HT-25
- Zoro # G109982518
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 25 ft |
Overall Height | 11/16 in |
Overall Width | 5/8 in |
Details
For Use With | Outdoor |
Color | Black |
Standards | FMVSS 302, UL50 |
Minimum Operating Temperature | -20 Degrees F |
Item | Rubber Seal |
Maximum Operating Temperature | 158 Degrees F |
Material | EPDM Sponge Rubber |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant |
Description
Rubber Seal, Overall Length 25 ft, Overall Width 5/8 in, Overall Height 11/16 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3' Mini Threshold, Door Bottom 1 1/4" Wide 3/8"-1/2" High (3 FT V-5)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft, Alum (410-4)
- X1 TOOLS R-109 Square O-Ring ID: 5/16, CS 3/32, OD 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R109x1)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 11, PK2 (JB-11)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153HTSINGLE-100)
- TRIM-LOK Rubber Seal, 5/8" H, 250 ft L, Triangle (X2123HT-250)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899BT-25)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153BT-25)
- TRIM-LOK Rubber Seal, 16 mm H, 25 ft L, D Shape (X1712BT-25)
- TRIM-LOK Rubber Seal, 5/8" H, 100 ft L, Triangle (X2123HT-100)
- RANDALL Colonial Pattern Door Stop Set, with (Tan) Q-Lon Weatherstrip Top and Sides (WV-98-T)
- Trim-Lok Door Accessories