Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 86/125" H, 200 ft L, Black
Mfr # X1899HT-200
Zoro # G408851041
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 200 ft
- Color Black
- Overall Width 5/8 in
- Material EPDM Sponge Rubber
Product Information
- Brand Trim-Lok
- MFR # X1899HT-200
- Zoro # G408851041
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 200 ft |
Overall Width | 5/8 in |
Overall Height | 11/16 in |
Details
For Use With | Outdoor |
Color | Black |
Material | EPDM Sponge Rubber |
Standards | FMVSS 302, UL50 |
Item | Rubber Seal |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Rubber Seal, Overall Length 200 ft, Overall Width 5/8 in, Overall Height 11/16 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROFU ROFU Electric Strikes (1400-05G)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Satin Chrome (SPDP278U26D)
- PERKO 1081DP3BLK Flush-Mount Locking Latch 3/8" 7/8" /Carpeted Surface Fits 2-3/8" Hole-1-1/16" 2-9/16" (1081DP3BLK)
- TRIM-LOK Rubber Seal, 1 1/4" H, 25 ft L, D Shape (X2492BT-25)
- TRIM-LOK Rubber Seal, 5/8" H, 250 ft L, Triangle (X2123HT-250)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153BT-25)
- TRIM-LOK Rubber Seal, 11/20" H, 200 ft L, Black (X1145HT-200)
- TRIM-LOK Rubber Seal, 86/125" H, 100 ft L, Black (X1899BT-100)
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (700NA-36)
- Trim-Lok Door Bottoms, Thresholds & Seals