Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 1/4" H, 100 ft L, D Shape
Mfr # X1153HTSINGLE-100
Zoro # G409982508
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 100 ft
- Color Black
- Minimum Operating Temperature -20 Degrees F
- Material EPDM Sponge Rubber
Product Information
- Brand Trim-Lok
- MFR # X1153HTSINGLE-100
- Zoro # G409982508
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 100 ft |
Overall Width | 3/8 in |
Inside Radius | 2 in |
Overall Height | 1/4 in |
Details
For Use With | Outdoor |
Color | Black |
Minimum Operating Temperature | -20 Degrees F |
Item | Rubber Seal |
Material | EPDM Sponge Rubber |
Application | Boat Hatches, Electrical Enclosures, Self-Adhesive Door Seal, Vehicle Trunks, Windows |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant |
Maximum Operating Temperature | 158 Degrees F |
Standards | FMVSS 302, UL50 |
Profile Shape | D |
Description
Rubber Seal, Overall Length 100 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Application Boat Hatches, Electrical Enclosures, Self-Adhesive Door Seal, Vehicle Trunks, Windows, Inside Radius 2 in, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1382)
- ARTHOUSE Arthouse 908300 New York Geo Wallpaper; Light Grey (908300)
- FASADE Inside Corner Trim Crosshatch Silve, PK5 (14621)
- DELTANA Round Flush Pull Bright Nickel 2-3/8" (FP238U14)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153BT-100)
- TRIM-LOK Rubber Seal, 5/8" H, 250 ft L, Triangle (X2123HT-250)
- TRIM-LOK Rubber Seal, 86/125" H, 100 ft L, Black (X1899BT-100)
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- TRIM-LOK Rubber Seal, 11/20" H, 25 ft L, Double Bulb (X1145BT-25)
- TRIM-LOK Rubber Seal, 16 mm H, 25 ft L, D Shape (X1712BT-25)
- RANDALL Streamline Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-97-BR)
- Trim-Lok Door Weatherstripping & Door Seals