Shop All Door Weatherstripping & Door Seals
Trim-Lok
Rubber Seal, 11/20" H, 100 ft L, Black
Mfr # X1145HT-100
Zoro # G309982493
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Length 100 ft
- Color Black
- Profile Shape Double Bulb
- Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant
Product Information
- Brand Trim-Lok
- MFR # X1145HT-100
- Zoro # G309982493
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 100 ft |
Overall Width | 1 1/2 in |
Overall Height | 9/16 in |
Details
For Use With | Outdoor |
Color | Black |
Profile Shape | Double Bulb |
Resistance Properties | Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant |
Maximum Operating Temperature | 158 Degrees F |
Standards | FMVSS 302, UL50 |
Wall Thickness | 3 mm |
Material | EPDM Sponge Rubber |
Minimum Operating Temperature | -20 Degrees F |
Item | Rubber Seal |
Description
Rubber Seal, Overall Length 100 ft, Overall Width 1 1/2 in, Overall Height 9/16 in, Color Black, For Use With Outdoor, Material EPDM Sponge Rubber, Standards FMVSS 302, UL50, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Double Bulb, Resistance Properties Compression Set, Low Temperature Resistant, Ozone Resistant, Peel Resistant, Shear Resistant, Sunlight Aging Resistant, Water Resistant, Wall Thickness 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 36 x 50', Black, 18x22 Mesh, One Roll (3034614)
- ROCKWOOD 5802426D 24" Surface Bolt Satin Chrome (5802426D)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure (310-4-3 24D 630)
- TRIM-LOK Rubber Seal, 5/8" H, 100 ft L, Triangle (X2123HT-100)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153HTSINGLE-25)
- TRIM-LOK Rubber Seal, 16 mm H, 25 ft L, D Shape (X1712BT-25)
- TRIM-LOK Rubber Seal, 1 1/4" H, 100 ft L, D Shape (X2492BT-100)
- TRIM-LOK Rubber Seal, 86/125" H, 100 ft L, Black (X1899BT-100)
- TRIM-LOK Rubber Seal, 11/20" H, 25 ft L, Double Bulb (X1145BT-25)
- PEMKO Fire Seal, Graphite, 21'L x 7/16"W x 3/64"H (3EGP7)
- Trim-Lok Door Weatherstripping & Door Seals