Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 3/16" H, 25 ft L, 3/8" W
Mfr # X1010-25
Zoro # G909982541
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3/16 in
- Overall Width 3/8 in
- Material Neoprene
- Application Automotive
- Maximum Operating Temperature 212 Degrees F
Product Information
- Brand Trim-Lok
- MFR # X1010-25
- Zoro # G909982541
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Inside Width | 9/32 in |
Inside Radius | 0.5 in |
Overall Length | 25 ft |
Inside Height | 1/32 in |
Details
Material | Neoprene |
Application | Automotive |
Maximum Operating Temperature | 212 Degrees F |
Hardness | 70A |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Minimum Operating Temperature | -40 Degrees F |
Item | Rubber Edging |
Standards | RoHS Compliant |
For Material Thickness | 1/32 in |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/32 in, Hardness 70A, Inside Height 1/32 in, Inside Radius 0.5 in, Inside Width 9/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 3/16 in, Overall Length 25 ft, Overall Width 3/8 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-936)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 30A (BULK-RS-S30-34)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 40A (BULK-RS-N40-937)
- POLY-AMERICA Poly Film 12X400Ft .75Mil Clr (CF00712-0400C)
- TRIM-LOK Crown Rectangle Rubber Seal, 100 ft. x 0.125"H x 0.50"W (X112HT-100)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .38" x .38" (X303-25)
- TRIM-LOK Rubber Edging, 3/16" H, 10 ft L, 5/16" W (X2008-10)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110HT-100)
- TRIM-LOK Rubber Edging, 1/4" H, 25 ft L, 5/16" W (X2014-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110BT-100)
- Trim-Lok Rubber Edge Trim Seals