Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 23/64" H, 50 ft L, 5/8" W
Mfr # X1012-50
Zoro # G309982530
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23/64 in
- Overall Width 5/8 in
- Material Neoprene
- Application Automotive
- Standards RoHS Compliant
Product Information
- Brand Trim-Lok
- MFR # X1012-50
- Zoro # G309982530
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 23/64 in |
Overall Width | 5/8 in |
Overall Length | 50 ft |
Inside Height | 1/8 in |
Inside Radius | 2 in |
Inside Width | 15/32 in |
Details
Material | Neoprene |
Application | Automotive |
Standards | RoHS Compliant |
Hardness | 70A |
For Material Thickness | 1/8 in |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Maximum Operating Temperature | 212 Degrees F |
Item | Rubber Edging |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Radius 2 in, Inside Width 15/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 23/64 in, Overall Length 50 ft, Overall Width 5/8 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Natural Rubber Sheet-40A-1/8"T x 36 (BULK-RS-NAT40-263)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 100 ft. (X113BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 3/4"W x 25 ft. (X125HT-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- Trim-Lok Rubber Edge Trim Seals