Shop All Rubber Edging
Trim-Lok
Rubber Edging, 19/64" H, 10 ft L, 3/8" W
Mfr # X1003-10
Zoro # G009984834
original price:
$14.95
9% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Overall Height 19/64 in
- Overall Width 3/8 in
- Hardness 70A
- Inside Height 1/8 in
Product Information
- Brand Trim-Lok
- MFR # X1003-10
- Zoro # G009984834
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 19/64 in |
Overall Width | 3/8 in |
Inside Height | 1/8 in |
Inside Width | 17/64 in |
Inside Radius | 0.5 in |
Overall Length | 10 ft |
Details
Item | Rubber Edging |
Material | Neoprene |
Hardness | 70A |
Minimum Operating Temperature | -40 Degrees F |
Application | Automotive |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Standards | RoHS Compliant |
Maximum Operating Temperature | 212 Degrees F |
For Material Thickness | 1/8 in |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Radius 0.5 in, Inside Width 17/64 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 19/64 in, Overall Length 10 ft, Overall Width 3/8 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 60A (BULK-RS-S60-794)
- STANLEY Steel Flat Bar Galv 1/8X1X36 (N180-018)
- ZORO SELECT White UHMW Polyethylene Angle Stock, 120 in L, 0.25 in T, 5,800 psi, Smooth (2NJC8)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-23)
- TRIM-LOK Rubber Edging, 5/32" H, 100 ft L, 3/16" W (X2012-100)
- TRIM-LOK Rubber Edging, 23/64" H, 25 ft L, 5/8" W (X1012-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7013 in Overall Width, Style: Trim with a Top Bulb (3100B3X5/32A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-100)
- ZORO SELECT Buna-N Ball, 1/2 in, Black, Standard, PK5 (BULK-RB-H70-5)
- Trim-Lok Rubber Edging