Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 1/2" H, 10 ft L, 1/2" W
Mfr # X1005-10
Zoro # G809982511
original price:
$24.25
10% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/2 in
- Overall Width 1/2 in
- Material Neoprene
- Application Automotive
- Standards RoHS Compliant
Product Information
- Brand Trim-Lok
- MFR # X1005-10
- Zoro # G809982511
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Inside Radius | 1 in |
Inside Width | 11/32 in |
Inside Height | 1/4 in |
Overall Length | 10 ft |
Details
Material | Neoprene |
Application | Automotive |
Standards | RoHS Compliant |
For Material Thickness | 1/4 in |
Maximum Operating Temperature | 212 Degrees F |
Hardness | 70A |
Resistance Properties | Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant |
Item | Rubber Edging |
Minimum Operating Temperature | -40 Degrees F |
Description
Rubber Edging, Application Automotive, For Material Thickness 1/4 in, Hardness 70A, Inside Height 1/4 in, Inside Radius 1 in, Inside Width 11/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/2 in, Overall Length 10 ft, Overall Width 1/2 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.063" Thick (1NML1)
- ZORO SELECT Slotted Shim 2 x 2" x 0.050", Pk10 (36D727)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 10ft Length (20-116)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- TRIM-LOK Crown Rectangle Rubber Seal, 25 ft. x 0.125"H x 0.50"W (X112HT-25)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 25 ft. (X103HT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272BT-25)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .38" x .38" (X303-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109BT-25)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333HT-25)
- Trim-Lok Rubber Edge Trim Seals