Shop All Rubber Edge Trim Seals
Trim-Lok
Lid Seal, Double Bulb, .300 Dia., Pressure Sensitive
Mfr # X402HT-25
Zoro # G4163540
original price:
$56.63
4% off
new price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Double Bulb Lid
- Length 25 ft
- Overall Height 1/2 in
- Overall Width 1 1/2 in
- Material EPDM
Product Information
- Brand Trim-Lok
- MFR # X402HT-25
- Zoro # G4163540
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 1/2 in |
Overall Width | 1 1/2 in |
Core Dia. | 0.3 in |
Overall Length | 25 ft |
Core Diameter | 19/64 in |
Details
Style | Double Bulb Lid |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Color | Black |
Item | Adhesive Foam Lid Seal |
Includes | Pressure Sensitive Adhesive Backing |
Seal Shape | Double Bulb |
For Use With | Windows/Doors |
Description
Adhesive Foam Lid Seal, Overall Length 25 ft, Overall Width 1 1/2 in, Overall Height 1/2 in, Seal Shape Double Bulb, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Lid Seal, Core Diameter 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 36"x12", 60A (BULK-RS-S60-243)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 19/64 in Overall Width, Style: G (ZTRIM-384)
- PRECISION BRAND Shim Sheets, 0.003"x12"x8", Steel, PK5 (16930)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick (BULK-PS-PP-585)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202HT-25)
- TRIM-LOK Rubber Edging, 1/2" H, 25 ft L, 1/2" W (X1005-25)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- TRIM-LOK Rubber Edging, 1/8" H, 10 ft L, 3/8" W (X2013-10)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 100 ft. (X113BT-100)
- HOPKINS Edpm Rubber Ws (1058)
- Trim-Lok Rubber Edge Trim Seals