Shop All General Hand Tool Kits
Trim-Lok
General Hand Tool Kit, No. of Pcs. 2
Mfr # 365-0000
Zoro # G4284192
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Locking Gaskets for stationary windows and other glass applications.
- Number of Pieces 2
- Includes Gasket Splay Bar, Locking Key Puller
- Tool Storage Type Included Pouch
- Sub-Category Contractor
Product Information
- Brand Trim-Lok
- MFR # 365-0000
- Zoro # G4284192
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Trim Lok's 365-0000 General Hand Tool Kit is designed to meet the demands of glass applications. It contains a selection of professional-quality tools that are essential for your project. This kit is perfect for working on stationary windows and other glass applications. It contains miscellaneous tools, prybars and pullers. The pouch helps you keep your tools organized so that they are ready for your next project. A gasket splay bar is included in this kit, as well as a locking key puller. Trim Lok's 365-0000 General Hand Tool Kit provides you with the ideal set of hand tools for working on stationary windows and other glass applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #7 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL77)
- X1 TOOLS 7/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2088x1)
- SUPERIOR PARTS Aftermarket Piston Bumper - (German Material Red) (SP 878-303-RED)
- SUPERCUT 72-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400038)
- INGERSOLL-RAND 54 Piece 1/2 Inch Drive SAE/Metric Master Socket and Accessory Set (752002)
- DEWALT Tough Box, Accessory Set (DWMT73807)
- MILWAUKEE TOOL Maintenance Tool Kit, 19 Pieces (48-22-0142, 2407-22)
- JONARD TOOLS Long Nose Plier, 6-3/16", Smooth (KS21257L3)
- BETA Foam tray with 1/4", 3/8" and 1/2" sockets (024580105)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- STALWART Stalwart 75-HT1065 Household Hand Tool Set - 65 Piece (75-HT1065)
- Trim-Lok General Hand Tool Kits