Shop All Rubber Edging
Trim-Lok
Flap Seal, EPDM, 25 ft Length, 1.625 in Overall Width, Style: Trim with a Top Flap
Mfr # 5B350B2X3/8A-25
Zoro # G4165500
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Width 1 5/8 in
- Length 25 ft
- Style Trim with a Top Flap
- Color Black
Product Information
- Brand Trim-Lok
- MFR # 5B350B2X3/8A-25
- Zoro # G4165500
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Width | 1 5/8 in |
Length | 25 ft |
Flap Length | 1 in |
Leg Length | 0.625 in |
Bulb Dia. | 0.09 in |
Overall Length | 25 ft |
Outside Edge Trim Width | 5/8 in |
Outside Edge Trim Height | 1 in |
Inside Height | 1/16 in |
Details
Item | Flap Seal |
Material | EPDM |
Style | Trim with a Top Flap |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Application | Weatherproofing Seal |
Fits Edge | 0.375 in |
Standards | FMVSS 302 |
Profile Shape | Side Flap |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.375 in |
Maximum Operating Temperature | 158 Degrees F |
Description
Flap Seal, Color Black, For Material Thickness 0.375 in, Inside Height 1/16 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height 1 in, Outside Edge Trim Width 5/8 in, Overall Length 25 ft, Overall Width 1 5/8 in, Profile Shape Side Flap, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 36in.W x 1.0in.H (21125R100-C6)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1/2 In Hexx6 Ft (2HJW1)
- PRECISION BRAND Arbor Shim, 0.0010x3/4 ID, Pk10 (25161)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872920)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.45 in Overall Width (1620SB3-341-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-250)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.755 in Overall Width (1350B2X1/4-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/16C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-25)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-262)
- Trim-Lok Rubber Edging