Shop All Rubber Edging
Trim-Lok
Fit Trim Edge, PVC, Metal, 25 ft Length, 0.39 in Overall Width
Mfr # 1645SB3-338-25
Zoro # G4163680
original price:
$51.79
16% off
new price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Metal
- Overall Height 1/2 in
- Overall Width 3/8 in
- Length 25 ft
- Style Edge Trim with Single Grip Tongue
Product Information
- Brand Trim-Lok
- MFR # 1645SB3-338-25
- Zoro # G4163680
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2 in |
Overall Width | 3/8 in |
Length | 25 ft |
Leg Length | 0.518 in |
Bulb Dia. | 0.09 in |
Inside Height | 1/16 in |
Outside Edge Trim Width | 1/2 in |
Overall Length | 25 ft |
Details
Item | Fit Trim Edge |
Material | PVC, Metal |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Fits Edge | 0.085 in to 0.210 in |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
For Material Thickness | 0.085 in to 0.210 in |
Maximum Operating Temperature | 158 Degrees F |
Description
Fit Trim Edge, Color Black, For Material Thickness 0.085 in to 0.210 in, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 3/8 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Red (ZUSASSR-28)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In (22125)
- ZORO SELECT Flat, Steel, 4140, 3/4 x 2 In, 1 Ft L (2HKH4)
- ZORO SELECT clear PETG Sheet Stock 12" L x 12" W x 0.188" Thick (1UTK7)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X5/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/16C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.63875 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/32A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.695 in Overall Width (1350B2X3/8-100)
- TRIM-LOK Rubber Edging, 11/64" H, 50 ft L, 1/4" W (X1001-50)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-25)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 1.094 in Overall Width, Style: Beltline Weatherstrip (1370-4X2)
- Trim-Lok Rubber Edging