Shop All Rubber Edging
Trim-Lok
Fit Trim Edge, PVC, Metal, 100 ft Length, 0.367 in Overall Width
Mfr # 1630SB3-1581-100
Zoro # G4163769
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Metal
- Overall Height 1/4 in
- Overall Width 3/8 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Product Information
- Brand Trim-Lok
- MFR # 1630SB3-1581-100
- Zoro # G4163769
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/4 in |
Overall Width | 3/8 in |
Length | 100 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.367 in |
Outside Edge Trim Width | 3/8 in |
Overall Length | 100 ft |
Inside Height | 1/16 in |
Details
Material | PVC, Metal |
Item | Fit Trim Edge |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Fits Edge | 0.010 in to 0.030 in |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Profile Shape | Single Gripping Finger |
For Material Thickness | 0.010 in to 0.030 in |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Fit Trim Edge, Color Black, For Material Thickness 0.010 in to 0.030 in, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 1/4 in, Overall Length 100 ft, Overall Width 3/8 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 2 in Thick, Charcoal (5GDG4)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.900" W (DRB-25)
- PRECISION BRAND Shim Stock Assortment 5 x 20", Pk14 (44905)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.250" Thick (PL250250R500T-48X32)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.367 in Overall Width (1630SB3-1581-400)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.367 in Overall Width (1630SB3-1581-25)
- TRIM-LOK Rubber Edging, 15/64" H, 10 ft L, 5/16" W (X1002-10)
- TRIM-LOK Rubber Edging, 15/64" H, 50 ft L, 5/16" W (X1002-50)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-100)
- Trim-Lok Rubber Edging