Shop All Rubber Locking Gaskets
Trim-Lok
EPDM Locking Gasket Key, .4"W, 25 ft.
Mfr # LK937-25
Zoro # G4096924
original price:
$61.33
41% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Locking Gasket Key
- Color Black
- Overall Width 0.4 in
- Overall Height 0.32 in
Product Information
- Brand Trim-Lok
- MFR # LK937-25
- Zoro # G4096924
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Overall Width | 0.4 in |
Overall Height | 0.32 in |
Details
Style | Locking Gasket Key |
Color | Black |
Item | EPDM Locking Gasket Key |
Description
Locking Gasket Key, Window Seal, EPDM, Overall Width .4 In., Overall Height .320 In., Black, Length 25 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 4" X 4ft Butyl (320-1/16X4X4)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 6 Ft (2EZV3)
- ONLINEMETALS 1" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (12882)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032230)
- TRIM-LOK Locking Gasket, 200 ft L, Single Piece (LK1663-200)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075" to 0.140" (LK1660-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- TRIM-LOK Locking Gasket, Fits Glass 3/16" to 1/4 (LK1663-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.06 to 0.09" (LK1615-25)
- TRIM-LOK Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14" (LK1179-25)
- Trim-Lok Rubber Locking Gaskets