Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 25 ft Length, 0.635 in Overall Width
Mfr # 1350B2X1/2-25
Zoro # G4163805
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 5/8 in
- Overall Width 5/8 in
- Style Edge Trim with Dual Grip Tongue
- Color Black
Product Information
- Brand Trim-Lok
- MFR # 1350B2X1/2-25
- Zoro # G4163805
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Length | 25 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.5937 in |
Overall Length | 25 ft |
Inside Height | 1/16 in |
Outside Edge Trim Width | 9/16 in |
Details
Material | PVC, Aluminum |
Item | Edge Trim |
Style | Edge Trim with Dual Grip Tongue |
Color | Black |
Fits Edge | 0.500 in |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Dual Gripping Fingers |
For Material Thickness | 0.500 in |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.500 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 5/8 in, Overall Length 25 ft, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, Pk10 (25279)
- ZORO SELECT Rod, SS, 303, 3/8 In Dia x 6 Ft L (2EXD1)
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.001" Thick (BULK-PF-PI-1)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.635 in Overall Width (1350B2X1/2-250)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.635 in Overall Width (1350B2X1/2-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.58 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/32A-25)
- TRIM-LOK Rubber Edging, 43/64" H, 10 ft L, 1" W (X1016-10)
- FAIRCHILD Edge Grip Seal, Rigid Pile Lining, 6 ft Length, 0.5 in Overall Width, Style: Window Channel (0133-3X2)
- Trim-Lok Rubber Edging