Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width
Mfr # 1375B3X5/16-25
Zoro # G4163988
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 9/16 in
- Overall Width 1/2 in
- Length 25 ft
- Style Edge Trim with Single Grip Tongue
Product Information
- Brand Trim-Lok
- MFR # 1375B3X5/16-25
- Zoro # G4163988
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 1/2 in |
Length | 25 ft |
Leg Length | 0.6562 in |
Bulb Dia. | 0.09" |
Outside Edge Trim Width | 5/8 in |
Overall Length | 25 ft |
Details
Item | Edge Trim |
Material | PVC, Aluminum |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Max. Temp. (F) | 158 Degrees F |
Fits Edge | 0.3125 in |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
For Material Thickness | 0.3125 in |
Maximum Operating Temperature | 158 Degrees F |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.3125 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 1/2 in, Profile Shape Single Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 2.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7471)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- ZORO SELECT White Acetal Copolymer Sheet Stock 48" L x 24" W x 0.125" Thick (1NMH9)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-25)
- TRIM-LOK Fit Trim Edge, PVC, Aluminum, 25 ft Length, 0.39 in Overall Width (1600B3-317-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.715 in Overall Width (1350B2X5/16-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.0763 in Overall Width, Style: Trim with a Top Bulb (7100B3X5/32A-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-25)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- Trim-Lok Rubber Edging