Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 100 ft Length, 0.545 in Overall Width
Mfr # 1375B3X3/8-100
Zoro # G4163945
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 5/8 in
- Overall Width 9/16 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Product Information
- Brand Trim-Lok
- MFR # 1375B3X3/8-100
- Zoro # G4163945
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 9/16 in |
Length | 100 ft |
Leg Length | 0.625 in |
Bulb Dia. | 0.09 in |
Overall Length | 100 ft |
Inside Height | 1/16 in |
Outside Edge Trim Width | 5/8 in |
Details
Item | Edge Trim |
Material | PVC, Aluminum |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Fits Edge | 0.375 in |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Profile Shape | Single Gripping Finger |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.375 in |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.375 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 100 ft, Overall Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 1 Ft L (3ANL4)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-PE-88)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.545 in Overall Width (1375B3X3/8-25)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.593" Overall Width, Style: Trim with a Side Flap (5B350B2X1/2C-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.52 in Overall Width, Style: Rubber Look (1100B7X1/4-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/16C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/32C-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width (1375B3X5/16-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-100)
- Trim-Lok Rubber Edging