Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 100 ft Length, 0.345 in Overall Width, Style: Rubber Look
Mfr # 2200SB7X1/8-100
Zoro # G4164329
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 11/16 in
- Overall Width 3/8 in
- Style Rubber Look
- Color Black
Product Information
- Brand Trim-Lok
- MFR # 2200SB7X1/8-100
- Zoro # G4164329
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 11/16 in |
Overall Width | 3/8 in |
Length | 100 ft |
Leg Length | 0.7187 in |
Bulb Dia. | 0.09 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 11/16 in |
Inside Height | 1/16 in |
Details
Item | Edge Trim |
Material | PVC, Aluminum |
Style | Rubber Look |
Color | Black |
Fits Edge | 0.125 in |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Application | ATVs, Automobiles, Boat Consoles, Helmets, Sheet Metal Products, Truck Bodies, Utility Trailers |
For Material Thickness | 0.125 in |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
Description
Edge Trim, Application ATVs, Automobiles, Boat Consoles, Helmets, Sheet Metal Products, Truck Bodies, Utility Trailers, Color Black, For Material Thickness 0.125 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 11/16 in, Overall Height 11/16 in, Overall Length 100 ft, Overall Width 3/8 in, Profile Shape Single Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.250" Thick (1UTR5)
- ZORO SELECT SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (BULK-RS-SBR60-8)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 21, 0.047 In (21047)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-AC-7)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.345 in Overall Width, Style: Rubber Look (2200SB7X1/8-25)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.70075 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/32A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.545 in Overall Width (1375B3X3/8-100)
- Trim-Lok Rubber Edging