Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.36 In W, 100 Ft
Mfr # 150B2X3/16-100
Zoro # G3921382
original price:
$193.55
33% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Dual Gripping Finger
- Material Vinyl with Metal Core
- Length 100 ft
- Fits Edge 3/16 in
- Leg Length 0.5312 in
Product Information
- Brand Trim-Lok
- MFR # 150B2X3/16-100
- Zoro # G3921382
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 100 ft |
Leg Length | 0.5312 in |
Overall Width | 3/8 in |
Overall Height | 9/16 in |
Outside Edge Trim Width | 1/2 in |
Overall Length | 100 ft |
Details
Style | Dual Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 3/16 in |
Color | Black |
Item | Vinyl Edge Trim |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Dual Gripping Finger |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 3/16 in |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 3/16 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 9/16 in, Overall Length 100 ft, Overall Width 3/8 in, Profile Shape Dual Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 4 BUTTON REMOTE KEY REPLACEMENT FOR HONDA OUCG8D-380H-A (MEGAMOS 13) (RHK-HON-S9A)
- CADILLAC KeylessFactory2005-2007 STS / 5-Button Keyless Entry Remote SHELL / PN15212382 / M3N65981403 (ORS-CAD-1521)
- SHEPHERD HARDWARE Glide Furn Screw-On Gray 1In (9452)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-15)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (62B3X3/32-100)
- TRIM-LOK Edge Trim Jumbo, Clip, .67 In W, 25 Ft (2000SB3X1/2-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (75B3X1/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (100B3X3/32-25)
- TRIM-LOK Edge Trim Jumbo, Clip, 0.8 In W, 25 Ft (2000SB3X5/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (75B3X1/32-100)
- PALISADE Vinyl L-Trim 94"L in Carrara Marbl, PK5 (19110PK)
- Trim-Lok Molding & Millwork