Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.26 In W, 100 Ft
Mfr # 62B3X3/32-100
Zoro # G4110574
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 100 ft
- Fits Edge 3/32 in
- Leg Length 0.375 in
Product Information
- Brand Trim-Lok
- MFR # 62B3X3/32-100
- Zoro # G4110574
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 100 ft |
Leg Length | 0.375 in |
Overall Width | 1/4 in |
Overall Height | 3/8 in |
Outside Edge Trim Width | 3/8 in |
Overall Length | 100 ft |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 3/32 in |
Item | Vinyl Edge Trim |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Min. Temp. (F) | -20 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 3/32 in |
Profile Shape | Single Gripping Finger |
Minimum Operating Temperature | -20 Degrees F |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 3/32 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 1/4 in, Profile Shape Single Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- NATIONAL HARDWARE 4 in. L Galvanized Extra Heavy Duty T-Hinge (N129-338)
- NATIONAL HARDWARE Handrail Bracket Ss (N348-953)
- SECURITRON Touch Sense Bar (TSB-BK)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (100B3X1/4-250)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (150B2X1/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (100B3X1/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (100B3X5/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (100B3X1/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (100B3X1/16-250)
- ROPPE Cove Base 700 Series Vinyl 4inX1/8inX120' Coil - Black (C40C81P100)
- Trim-Lok Molding & Millwork