Shop All Rubber Edging
Trim-Lok
Edge Grip Seal, EPDM, 100 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb
Mfr # 6100B3X1/4A-100
Zoro # G4089251
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 1/2 in
- Overall Width 1 1/16 in
- Style Trim with a Top Bulb
- Color Black
Product Information
- Brand Trim-Lok
- MFR # 6100B3X1/4A-100
- Zoro # G4089251
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2 in |
Overall Width | 1 1/16 in |
Length | 100 ft |
Leg Length | 0.5 in |
Bulb Dia. | 0.625 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 1/2 in |
Inside Height | 5/8 in |
Details
Material | EPDM |
Item | Edge Grip Seal |
Style | Trim with a Top Bulb |
Color | Black |
Fits Edge | 0.250 in |
Application | Weatherproofing Seal |
Standards | FMVSS 302 |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Side Bulb w/Vinyl Grip |
For Material Thickness | 0.250 in |
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, For Material Thickness 0.250 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 1 1/16 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Channel, 0.236 (6MM), 12 FT (PPCCL.236HCHANNEL6MM-12)
- ZORO SELECT White polypropylene Perforated Sheet 96" L x 48" W x 0.125" Thick (PL125188R313S-48X96)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23895_24_36)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (BULK-RS-SBR75-136)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/4A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X5/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-250)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/8C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-100)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.593" Overall Width, Style: Trim with a Side Flap (5B350B2X1/2C-25)
- Trim-Lok Rubber Edging