Shop All Rubber Edging
Trim-Lok
Edge Grip Seal, EPDM, 100 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb
Mfr # 6100B3X1/8A-100
Zoro # G3963145
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 9/16 in
- Overall Width 15/16 in
- Style Trim with a Top Bulb
- Color Black
Product Information
- Brand Trim-Lok
- MFR # 6100B3X1/8A-100
- Zoro # G3963145
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 15/16 in |
Length | 100 ft |
Leg Length | 0.5625 in |
Bulb Dia. | 0.625 in |
Overall Length | 100 ft |
Inside Height | 5/8 in |
Outside Edge Trim Width | 9/16 in |
Details
Item | Edge Grip Seal |
Material | EPDM |
Style | Trim with a Top Bulb |
Color | Black |
Fits Edge | 0.125 in |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Application | Weatherproofing Seal |
Standards | FMVSS 302 |
For Material Thickness | 0.125 in |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Side Bulb w/Vinyl Grip |
Maximum Operating Temperature | 150 Degrees F |
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, For Material Thickness 0.125 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 100 ft, Overall Width 15/16 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-NHS60-250)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x2Ft (03TP.063X12X24)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-23)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.52 in Overall Width (1640SB3-708-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/4C-25)
- Trim-Lok Rubber Edging