Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H
Mfr # DDA1549-328
Zoro # G5135715
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5/8 in
- Overall Height 7/16 in
- Fits Edge 0.158 in
- Material Vinyl
- Style Trim
Product Information
- Brand Trim-Lok
- MFR # DDA1549-328
- Zoro # G5135715
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Overall Width | 5/8 in |
Overall Height | 7/16 in |
Leg Length | 0.433 in |
Length | 328 ft |
Overall Length | 328 ft |
Outside Edge Trim Width | 7/16 in |
Details
Fits Edge | 0.158 in |
Item | Seal |
Material | Vinyl |
Style | Trim |
Min. Temp. (F) | -20 Degrees F |
Application | Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Standards | UL Listed |
Profile Shape | Trim |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.158 in |
Maximum Operating Temperature | 150 Degrees F |
Description
Seal, Application Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal, Color Black, For Material Thickness 0.158 in, Material Vinyl, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 328 ft, Overall Width 5/8 in, Profile Shape Trim, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C4)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_24_24)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Roll, 36"x5 ft., White, 50A (BULK-RS-N60FDA-273)
- E. JAMES Sheet Rubber, 3/32, 6" X 12" EPDM (1600-3/32V)
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.641" W, 0.433" H (DDA1549-25)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 7/16" H (EGB7/16-250)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 1.072" W (JLGB-25)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.900" W (DRB-25)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- TRIM-LOK Black Vinyl Seal 100 ft L, 1 3/8 in H (DD1201-100)
- Trim-Lok Plastic Edge Guards