Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Seal 25 ft. L, 0.445" W, 0.945" H
Mfr # DDA1501-25
Zoro # G5120141
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Edge 0.98 in
- Overall Width 7/16 in
- Color Black
- Max. Temp. (F) 212 Degrees F
- Overall Height 15/16 in
Product Information
- Brand Trim-Lok
- MFR # DDA1501-25
- Zoro # G5120141
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Length | 25 ft |
Overall Width | 7/16 in |
Overall Height | 15/16 in |
Leg Length | 0.422 in |
Outside Edge Trim Width | 7/16 in |
Overall Length | 25 ft |
Details
Fits Edge | 0.98 in |
Color | Black |
Max. Temp. (F) | 212 Degrees F |
Item | Seal |
Min. Temp. (F) | -40 Degrees F |
Style | Flap |
Material | Vinyl |
Standards | UL Listed |
Maximum Operating Temperature | 212 Degrees F |
Profile Shape | Flap |
For Material Thickness | 0.98 in |
Minimum Operating Temperature | -40 Degrees F |
Description
Seal, Color Black, For Material Thickness 0.98 in, Material Vinyl, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 15/16 in, Overall Length 25 ft, Overall Width 7/16 in, Profile Shape Flap, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.375", 1/2" W, 1 ft. (CUREC00105)
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.010" Thick (G15-10F-12X5)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A (BULK-RS-H40MIL-50)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PP-25)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H (DDA1501-100)
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.433" W, 0.847" H (DDA2513-25)
- TRIM-LOK Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H (DDA1549-328)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 7/16" H (EGB7/16-250)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRW-125)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- Trim-Lok Plastic Edge Guards