Shop All Plastic Edge Guards
Trim-Lok
Black Polyvinyl Chloride Edge Trim 25 ft. L, 1.072" W
Mfr # JLGB-25
Zoro # G4164487
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Peel Off Liner
- Material Polyvinyl Chloride
- Overall Width 1 1/16 in
- Color Black
- Leg Length 0.181 in
Product Information
- Brand Trim-Lok
- MFR # JLGB-25
- Zoro # G4164487
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Overall Width | 1 1/16 in |
Leg Length | 0.181 in |
Length | 25 ft |
Overall Height | 1 1/16 in |
Overall Length | 25 ft |
Outside Edge Trim Width | 3/16 in |
Details
Style | Peel Off Liner |
Material | Polyvinyl Chloride |
Color | Black |
Item | Edge Trim |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Application | Camper Shells, Car Fenders, Fender Flares, Running Boards, Spas, Truck Bed Covers, Unfinished Edges |
Profile Shape | Peel Off Liner |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Trim, Application Camper Shells, Car Fenders, Fender Flares, Running Boards, Spas, Truck Bed Covers, Unfinished Edges, Color Black, Material Polyvinyl Chloride, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/16 in, Overall Height 1 1/16 in, Overall Length 25 ft, Overall Width 1 1/16 in, Profile Shape Peel Off Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1A)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PC-7)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/8 in Dia. (4796_72_0)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FHK9)
- TRIM-LOK Black Vinyl Edge Guard 50 ft. L, 5/16" H (EGB-50)
- TRIM-LOK Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H (DDA1549-328)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 1.369" H (DD1201-25)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.433" W, 0.847" H (DDA2513-25)
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRW-125)
- RUBBER-CAL Gray PVC S-Grip Runner 10 ft. L, 3/16" H (03-W246)
- Trim-Lok Plastic Edge Guards