Shop All Metalworking Fluids
This Product is Discontinued
Trim
General Purpose Emulsion, 1 gal., PK4 (Discontinued)
Mfr # SOLSF/1
Zoro # G5514630
This Product is Discontinued
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Water Based
- Fluid Properties Siloxane Free
- Container Style Jug
Product Information
- Brand Trim
- MFR # SOLSF/1
- Zoro # G5514630
- UPC # 641238008880
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 1 gal |
Details
Item | General Purpose Emulsion |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Water Based |
Fluid Properties | Siloxane Free |
Container Style | Jug |
Color | Milky White |
Specific Gravity | 1.1 |
Fragrance | Mild Sweet |
For Use With | Ferrous Metals, Nonferrous Metals |
Flash Point | 208 Degrees F |
Application | Broaching, Centerless and Surface Grinding, Gear Hobbing, Turning |
Features | Easy Recycling or Disposal With Conventional Techniques and Equipment, Highly Effective In Controlling Built Up Edge, Leaves A Fluid, Nongumming Film Protection, Residue Easily Removed with Water, Siloxane Free, Working Solution or Aqueous Cleaners |
pH Value | 8.0 to 9.0 |
Description
General Purpose Emulsion, Container Size 1 gal, Milky White, Application Broaching, Centerless and Surface Grinding, Gear Hobbing, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.