Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 5 gal, Bucket
Mfr # MS685/5
Zoro # G1247556
original price:
$375.89
18% off
new price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Machining on High Silica Aluminum Alloys, Magnesium and Copper Alloys, Cast Iron, Steels, Stainless Steels and Many Plastics and Composites
- Fragrance Mild Odor
- Series MircoSol 685
- Color Amber
- Fluid Properties Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free
Product Information
- Brand Trim
- MFR # MS685/5
- Zoro # G1247556
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Application | Machining on High Silica Aluminum Alloys, Magnesium and Copper Alloys, Cast Iron, Steels, Stainless Steels and Many Plastics and Composites |
Fragrance | Mild Odor |
Series | MircoSol 685 |
Color | Amber |
Fluid Properties | Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free |
Flash Point | Greater than 204 Degrees F |
Container Type | Bucket |
Container Style | Pail |
pH Value | 9.5 to 10.0 (Operating), 9.5 to 10.5 (Concentrate) |
Fluid Type | Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines |
Features | Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, Forms Stable Microemulsion In Hard Water Environments, No Sulfurized EP Additives, Provides Superior Corrosion Inhibition On All Ferrous And Nonferrous Metals, Reduces Oil Mist And Residues Often Associated With High-Lubricity Alternatives |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
Cutting Fluid Sub-Category | Cutting Oils |
Item | Cutting Oil |
Specific Gravity | 1 |
Description
Cutting Oil, Container Size 5 gal, Bucket, Amber, Application Machining on High Silica Aluminum Alloys, Magnesium and Copper Alloys, Cast Iron, Steels, Stainless Steels and Many Plastics and Composites
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.75" OD (944B)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- SMC Valve, Dbl Solenoid, 2Position, 24VDC, 1/8" (SY5320-5YO-01F-Q)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (TMP-N-350)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- TRIM Tapping Fluid, 5 gal. (TAPLT/5)
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- TRIM Cutting Oil, 5 gal, Bucket (MS585XT/5)
- TRIM Semi-Synthetic Coolant, Amber, Jug, 1 gal. (MS690XT/1)
- TRIM Coolant, 1 gal, Can (C270/1G)
- TRIM Cutting Oil, 5 gal. (OM287/5)
- Trim Cutting, Tapping, and Grinding Fluids