Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 5 gal, Bucket
Mfr # MIST/5
Zoro # G0830112
original price:
$448.57
54% off
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Yellow
- Container Type Bucket
- Features Anti Weld Action To Control Built Up Edge And Chip Welding, Good Tramp Oil Rejection And Sump Life, Leaves A Soft Protective Film On Bare Metal Parts Of The Machine Tools, Provides Rapid And Effective Cooling
- Cutting Fluid Sub-Category Cutting Oils
- Size 5 gal.
Product Information
- Brand Trim
- MFR # MIST/5
- Zoro # G0830112
- UPC # 064123800435
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Color | Light Yellow |
Container Type | Bucket |
Features | Anti Weld Action To Control Built Up Edge And Chip Welding, Good Tramp Oil Rejection And Sump Life, Leaves A Soft Protective Film On Bare Metal Parts Of The Machine Tools, Provides Rapid And Effective Cooling |
Cutting Fluid Sub-Category | Cutting Oils |
Application | Spray Mist Operations Such As In Cutter/Grinder Operations Or Where Spray Mists Are Used on Boring Mills and High Speed Face Milling on Ferrous and Most Non-Ferrous and Non Metallic Materials |
Flash Point | Greater than 219 Degrees F |
Container Style | Pail |
Fluid Type | Misting |
Item | Cutting Oil |
Base Oil | Synthetic |
Fragrance | Odorless |
Physical Form | Liquid |
pH Value | 8.5 to 9.0 (Operating), 8.0 to 8.4 (Concentrate) |
Specific Gravity | 1 |
Series | Trim Mist |
Description
Cutting Oil, Container Size 5 gal, Bucket, Light Yellow, Application Spray Mist Operations Such As In Cutter/Grinder Operations Or Where Spray Mists Are Used on Boring Mills and High Speed Face Milling on Ferrous and Most Non-Ferrous and Non Metallic Materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP36 Super Blue Ribbon V-Belt (AP36)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- SUPCO Molded Cogged V Belt, BX38 (BX38)
- TRIM Cutting Oil, 1 gal, Can (MIST/1G)
- TRIM Semi-Synthetic Cutting Oil, Pail, 5 gal. (MS590XT/5)
- TRIM Cutting Oil, 1 gal, Can (MS585XT/1)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- TRIM Cutting and Grinding Fluid, 5 gal. (C276/5)
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- TRIM Semi-Synthetic Coolant, Amber, Jug, 1 gal. (MS690XT/1)
- Trim Cutting, Tapping, and Grinding Fluids