Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 1 gal. Size, Jug Style
Mfr # OE315NS/1
Zoro # G7442380
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compatible with Copper Containing Alloys, Ester Based Formulation Ensures Very Low Misting Potential, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Extremely High Lubricity Ensures Fantastic Tool Life, Good Oxidation Stability, Light Color, Low Odor for Good Operator Acceptance, Low Viscosity Ensures Excellent Chip Removal In Deep-Hole Drilling, Very High Flash Point
- Application Deep Hole Drilling, Drilling, Gear Cutting, Gun Drilling, Milling, Reaming, Tapping, Turning
- Base Oil Water Based
- Physical Form Liquid
- Fragrance Mild Odor
Product Information
- Brand Trim
- MFR # OE315NS/1
- Zoro # G7442380
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Details
Features | Compatible with Copper Containing Alloys, Ester Based Formulation Ensures Very Low Misting Potential, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Extremely High Lubricity Ensures Fantastic Tool Life, Good Oxidation Stability, Light Color, Low Odor for Good Operator Acceptance, Low Viscosity Ensures Excellent Chip Removal In Deep-Hole Drilling, Very High Flash Point |
Application | Deep Hole Drilling, Drilling, Gear Cutting, Gun Drilling, Milling, Reaming, Tapping, Turning |
Base Oil | Water Based |
Physical Form | Liquid |
Fragrance | Mild Odor |
Fluid Properties | Bio Resistant |
Cutting Fluid Sub-Category | Cutting Oils |
pH Value | 8.7 to 9.7 |
Flash Point | 140 Degrees C |
Color | Straw Yellow |
Specific Gravity | 0.99 |
For Use With | Nickel Alloys, Titanium, Aluminum, Stainless Steels, Steel Alloys, Yellow Metals |
Item | Cutting Oil |
Container Style | Jug |
Description
Cutting Oil, Container Size 1 gal, Straw Yellow, Application Deep Hole Drilling, Drilling, Gear Cutting, Gun Drilling, Milling, Reaming, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 0.5Oz (GPL-104)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M5A)
- MAXIM Seal Kit, For 4 In Bore Welded Cylinder (204610)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x7/8)
- TRIM Coolant, 5 gal, Bucket (C350/5)
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style (TC251/5)
- TRIM Nonchlorinatd Fluid, Siloxane Free, 5 gal. (SOLLCSF/5)
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- TRIM Cutting and Grinding Fluid, 5 gal. (C270CG/5)
- THRIVE Shearglide 914 Cutting Oil 5 Gal Pail (405225)
- Trim Cutting, Tapping, and Grinding Fluids