Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting and Grinding Fluid, 54 gal.
Mfr # C276/54
Zoro # G5500910
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cylindrical Grinding, Drilling, Reaming, Tapping, Turning
- Specific Gravity 1.1
- Container Style Drum
- For Use With Cast Alloys, Cast Iron, Composites, Plastics, Steels
- Fragrance Mild Chemical
Product Information
- Brand Trim
- MFR # C276/54
- Zoro # G5500910
- UPC # 641238043218
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 54 gal |
Details
Item | Cutting and Grinding Fluid |
Application | Cylindrical Grinding, Drilling, Reaming, Tapping, Turning |
Specific Gravity | 1.1 |
Container Style | Drum |
For Use With | Cast Alloys, Cast Iron, Composites, Plastics, Steels |
Fragrance | Mild Chemical |
Color | Colorless to Pale Yellow |
Physical Form | Liquid |
Cutting Fluid Sub-Category | Coolants |
Features | Concentrate, Exceptional Sump Life, Provides Corrosion Inhibition On All Common Ferrous Alloys, Tapping and Reaming Operations Without Chlorine or Sulfur Based Extreme Pressure Additives, This Residual Film is Easily Resoluble In Coolant Working Solution |
Base Oil | Water Based |
Flash Point | 216 Degrees F |
Fluid Properties | Water Soluble |
pH Value | 9.4 to 9.8 |
Description
Cutting and Grinding Fluid, Container Size 54 gal, Colorless to Pale Yellow, Application Cylindrical Grinding, Drilling, Reaming, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-04 (172-2MGT-04)
- AIRCAT PNEUMATIC TOOLS Ac1150 Boot (FP1150-BB)
- RBC Spherical Plain Bearings (B12L)
- TRIM Cutting and Grinding Fluid, 5 gal. (C276/5)
- TRIM Cutting and Grinding Fluid, 1 gal (C276/1)
- TRIM Cutting Oil, 54 gal. (OM287/54)
- TRIM Cutting Oil, 5 gal, Bucket (MS685/5)
- TRIM PH Adjuster, 1 gal. (TC220/1)
- TRIM Cutting Oil, 5 gal, Bucket (MQL1000/5)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- Trim Cutting, Tapping, and Grinding Fluids