Shop All Cutting, Tapping, and Grinding Fluids
Trim
Coolant Additive, 2 qt, Bottle
Mfr # TC184B/AD
Zoro # G0957101
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Low Foam, Silicone Free
- Application Tank Side Add to Control Foam in Water Miscible Coolants, Washing Compounds and Floor Soaps
- Flash Point 385 Degrees F
- Physical Form Liquid
- Series TC 184B
Product Information
- Brand Trim
- MFR # TC184B/AD
- Zoro # G0957101
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 2 qt |
Details
Fluid Type | Low Foam, Silicone Free |
Application | Tank Side Add to Control Foam in Water Miscible Coolants, Washing Compounds and Floor Soaps |
Flash Point | 385 Degrees F |
Physical Form | Liquid |
Series | TC 184B |
Fragrance | Mild Odor |
Features | Can Be Added Directly to the Sump, Upstream of the Foam or Directly on the Foam |
Specific Gravity | 1 |
pH Value | 9.0 to 10.0 (Operating) |
Item | Machining Fluid Additive |
Container Type | Bottle |
Fluid Properties | Low Foam, Silicone Free |
Color | Opaque, White |
Container Style | Bottle |
Cutting Fluid Sub-Category | Coolant Additives |
Standards | ASTM D92-90 |
Metal Compatibility | All Metals |
Base Formulation | Water Based |
pH Range - Operating | 9 to 10 |
Form | Liquid |
Description
Machining Fluid Additive, Fluid Type Low Foam, Silicone Free, Container Size 2 qt, Container Type Bottle, Color Opaque, White, Base Formulation Water Based, Application Tank Side Add to Control Foam in Water Miscible Coolants, Washing Compounds and Floor Soaps, Features Can Be Added Directly to the Sump, Upstream of the Foam or Directly on the Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330D005BHHC, Pressure Line, 5 micron, Outside-In (MF0060340)
- GOLDENROD Oiler, 32 oz., Steel, 15 in. Spout (120-A3)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPLT/1)
- TRIM Coolant, 54 gal, Drum, Dark Blue (E206N/54)
- TRIM Coolant, 54 gal, Drum (SC520/54)
- TRIM Semi-Synthetic Cutting Oil, Pail, 5 gal. (MS590XT/5)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- TRIM Coolant, 1 gal. Size, Liquid, Jug Style (MS455/1)
- RUSTLICK Coolant, 5 gal, Bucket (74056)
- Trim Cutting, Tapping, and Grinding Fluids