Shop All Cutting, Tapping, and Grinding Fluids
Trim
Coolant, 54 gal, Drum, Dark Blue
Mfr # E206N/54
Zoro # G9171233
product price: $2,540.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,540.99
Free 30-Day Returns
Key Features
- Specific Gravity 1
- pH Value 8.8 to 9.2 (Operating)
- Container Style Drum
- Fluid Properties Emulsion
- Features Contains Highly Effective, Coolant Residue Removes With Water, Extreme-Pressure Additives To Control Built-Up Edge, Leaves Soft Protective Film, Or Aqueous Cleaners, Rejects Tramp Oil To Help Extend Sump Life And Increase Recycling Options, Working Solution
Product Information
- Brand Trim
- MFR # E206N/54
- Zoro # G9171233
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 54 gal |
Details
Specific Gravity | 1 |
Item | Coolant |
pH Value | 8.8 to 9.2 (Operating) |
Container Style | Drum |
Fluid Properties | Emulsion |
Features | Contains Highly Effective, Coolant Residue Removes With Water, Extreme-Pressure Additives To Control Built-Up Edge, Leaves Soft Protective Film, Or Aqueous Cleaners, Rejects Tramp Oil To Help Extend Sump Life And Increase Recycling Options, Working Solution |
Application | Ferrous And Non-Ferrous Material, Machining Center Work Such As High Speed Turning And Grinding, Broaching, Gear Hobbing Surface And Center Less Grinding |
Cutting Fluid Sub-Category | Coolants |
For Use With | Ferrous and Non-Ferrous Material |
Fluid Type | E206, Emulsion |
Physical Form | Liquid |
Color | Dark Blue |
Series | E206 |
Fragrance | Mild Odor |
Container Type | Drum |
Description
Coolant, Container Size 54 gal, Drum, Dark Blue, Application Ferrous And Non-Ferrous Material, Machining Center Work Such As High Speed Turning And Grinding, Broaching, Gear Hobbing Surface And Center Less Grinding
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TSeries MNPT, 1/4", Ball Coupler 1/4", ST (2TM2)
- PETROCHEM Food Grade High Temp Lubricant, 5 Gal. (FOODSAFE PETRO-GARD FG-220-005)
- FAFNIR Ball Bearings, #9108K (9108K)
- FESTO Compact Cylinder ADN-40-80-I-PPS-A (ADN-40-80-I-PPS-A)
- TRIM Coolant, 5 gal, Bucket, Dark Blue (E206N/5)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- TRIM Coolant, 1 gal, Can (SOL/1)
- TRIM Cutting and Grinding Fluid, 1 gal., PK4 (C270CG/1)
- TRIM Nonchlorinatd Fluid, Siloxane Free, 5 gal. (SOLLCSF/5)
- WALTER SURFACE TECHNOLOGIES COOLCUT 200 BF - 200L (58A298)
- Trim Cutting, Tapping, and Grinding Fluids