Shop All Cutting, Tapping, and Grinding Fluids
Trim
Coolant, 5 gal. Size, Liquid, Pail Style
Mfr # MS455/5
Zoro # G7752365
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mild Amine
- Physical Form Liquid
- Color Opaque Green
- For Use With Cast iron, Ferrous Metals
- Base Oil Water Based
Product Information
- Brand Trim
- MFR # MS455/5
- Zoro # G7752365
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Fragrance | Mild Amine |
Physical Form | Liquid |
Color | Opaque Green |
For Use With | Cast iron, Ferrous Metals |
Base Oil | Water Based |
pH Value | 8.7 to 9.7 |
Features | Eliminates Hot Chip and Clinkering Problems, High-Pressure, High-Volume Applications, Keeps Machines Very Clean While Leaving A Soft Fluid Film for Ease of Cleaning and Reduced Maintenance, Machining Some Aluminum Alloys, Nonferrous Metals, Provides Superior Corrosion Inhibition On Cast Iron, Requires No Special Disposal or Recycling |
Specific Gravity | 0.99 |
Item | Coolant |
Container Style | Pail |
Fluid Properties | Bio Resistant |
Application | Grinding, High-Pressure, High-Volume, Machining, Milling, Slab Milling, Turning |
Flash Point | 140 Degrees C |
Cutting Fluid Sub-Category | Coolants |
Description
Coolant, Container Size 5 gal, Opaque Green, Application Grinding, High-Pressure, High-Volume, Machining, Milling, Slab Milling, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 90 psi (ST25-1A090)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- TRIM Coolant, 54 gal, Drum (SOL/54)
- TRIM PH Adjuster, 1 gal. (TC220/1)
- TRIM Coolant, 5 gal, Bucket (C270/5)
- TRIM Coolant, 5 gal, Bucket (SC536/5)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- Trim Cutting, Tapping, and Grinding Fluids